Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • A3 Binder

A3 Binder 152C

Item.#
00293624
Mfr.#
152C
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Pocket Type
Inserting vertical
Across Back (mm)
16
Width (mm)
329
Size
A3 portrait
Material
(Table \ paper pocket) Play PP
Mount
Yes
Number of Pockets
20
Height (mm)
432
Specification
Stationary type with pasteboard
Color
Blue