Buy more than* S$200* and get FREE SHIPPING

  • Card Holder Sheet

Card Holder Sheet 82D

4.50 (4)
Item.#
00293746
Mfr.#
82D
Package Qty.
1PC(10Sheet)
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Number of Holes
2
Size
-
Model
3 columns one stage
Compatible
81, 82, 83
Height (mm)
96
Color
Gray
Width (mm)
196
Number of Pockets
6
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For business card storage.
4
From Japan
On 2015-04-13 08:24:30
For the size of the business card, the part where the business card is inserted is large, it is worrisome that the business card slips off, but the mount itself is solid, so that is a good impression.
This review is about item#06626417.
To journal small parts
5
From Japan
On 2015-04-11 22:40:34
It is used for journalizing fine electronic parts such as resistors and capacitors. Put the parts in the bag with the chuck and put it in the holder's pocket (originally for business card). It is better to take out space than planar journals and make it easy to take out.
This review is about item#00326953.
Business card management
4
From Japan
On 2013-09-17 13:12:53
I purchased it with a business card holder, so I have not used it yet. Because it is the same cardboard holder as the business card holder, there are few notches in the part to put in the business card, there are parts where business cards are difficult. There are differentiation points for prevention of shrinkage, but I have never been conscious of it even with the type so far, so I do not have any particular impressions.
This review is about item#06626417.
Organizing business cards for work
5
From Japan
On 2012-06-19 18:23:37
I bought this because Kokuyo's business card file was full. It is perfect as standards are the same. It is not good to have a brown color, but the ease of inserting seems to be higher than Kokuyo this way.
This review is about item#06626417.