Buy more than* S$200* and get FREE SHIPPING

  • King Binder Horizontal

King Binder Horizontal 945N

3.00 (1)
Item.#
00293782
Mfr.#
945N
Package Qty.
1PC
Ship pack of
1
9.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Opening /Closing
One side open binding
Number of Holes
2 hole
Storage Number of Sheets
500
Size
A5 horizontal
Accessories
Color index 1 set
Color
Gray
Filing Thickness (mm)
50
Across Back (mm)
66
Height (mm)
165
Width (mm)
231
Material
Table \ Kamishin-zai: recycled paper, \ table \ paper by pasting: olefin material, binding device: Steel
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Filing of slips
3
From Japan
On 2016-07-06 16:12:06
There is no problem as it is always used.
This review is about item#00293782.