Buy more than* S$200* and get FREE SHIPPING

  • Transparent Pocket

Transparent Pocket 103L

Item.#
00293886
Mfr.#
103L
Package Qty.
1PC(10Sheet)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Color
Gray
Number of Holes
3
Size
A4 Letter
Material
Recycled paper (backing)
Sheet Thickness (mm)
0.04
Height (mm)
298
Width (mm)
236