Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Transparent Pocket

Transparent Pocket 104S

Item.#
00293895
Mfr.#
104S
Package Qty.
1PC(10Sheet)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Color
Gray
Number of Holes
4 (2-hole combined)
Size
B4 vertical
Material
Recycled paper (backing)
Sheet Thickness (mm)
0.04
Height (mm)
367
Width (mm)
277