Buy more than* S$200* and get FREE SHIPPING

  • Transparent Pocket

Transparent Pocket 105S

Item.#
00293904
Mfr.#
105S
Package Qty.
1PC(10Sheet)
Ship pack of
1
11.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Gray
Height (mm)
423
Width (mm)
317
Sheet Thickness (mm)
0.04
Number of Holes
4 (2-hole combined)
Size
A3 portrait
Material
Recycled paper (backing)