Buy more than* S$200* and get FREE SHIPPING

  • Transparent Pocket

Transparent Pocket 103-100

Item.#
00293913
Mfr.#
103-100
Package Qty.
1Box(100Sheet)
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Gray
Height (mm)
298
Width (mm)
230
Sheet Thickness (mm)
0.038
Number of Holes
2
Size
A4 portrait
Material
Recycled paper (backing)