Buy more than* S$200* and get FREE SHIPPING

  • Tepra PRO Tape Equipment Labels

Tepra PRO Tape Equipment Labels SM12XC

5.00 (6)
Item.#
00293947
Mfr.#
SM12XC
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
5
Color
The black characters on silver
Tape Width (mm)
12
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Equipment management
5
From Japan
On 2018-03-31 12:06:06
It is safe Tepra, so it can be used without problems at all. I think adhesion is also appropriate.
This review is about item#293947.
Used to manage equipment
5
From Japan
On 2016-08-16 20:20:33
I dropped by the size of the furniture and wanted something of various widths. Maybe I want another thing different.
This review is about item#34604692.
Company label creation
5
From Japan
On 2016-05-26 17:30:19
Since we are creating a label by connecting to a personal computer, we can print a logo and it is quite a finish.
This review is about item#00293947.
Used for filling product name
5
From Japan
On 2014-12-11 15:50:45
I hope the color version will increase.
This review is about item#00293947.
Display of tools · motorcycle parts
5
From Japan
On 2014-10-20 08:50:51
Although it is an ordinary Tepra color, it smells a toy, but the aluminum ground was good with a sense of fashion. I also asked for it.
This review is about item#00293947.
For equipment management
5
From Japan
On 2013-11-04 17:14:25
I bought it for history management of the maintenance equipment. The texture is also good, at first glance it looks like a ready-made label. With this, there is no saying "strong adhesion"
This review is about item#34604692.