Buy more than* S$200* and get FREE SHIPPING

  • Binder Clear Holder Envelope Type
  • Binder Clear Holder Envelope Type
  • Binder Clear Holder Envelope Type

Binder Clear Holder Envelope Type 782-10

5.00 (2)
Item.#
00294035
Mfr.#
782-10
Package Qty.
1Pack(10Sheet)
Ship pack of
1
6.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
2 hole
Standard
Law on Promoting Green Purchasing
Size
A4 portrait
Color
Yellow
Across Back (mm)
10
Height (mm)
303
Width (mm)
230
Material
Table \ paper / PP
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Filing
5
From Japan
On 2015-08-17 22:23:38
The Holder of the gusset (^^) Especially organized to come in handy is a document, such as life insurance. Collectively, such as recording and covenants of the deed, the application can be organized in a single file. It has to be useful at work. It is easy to use if you are firm, such as material.
This review is about item#38610117.
Filing, etc.
5
From Japan
On 2013-04-10 13:15:58
Ordinary Unlike the clear file, it has come in handy and can organize a lot of documents.
This review is about item#38610117.