Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Binder Clear Holder Envelope Type
  • Binder Clear Holder Envelope Type
  • Binder Clear Holder Envelope Type

Binder Clear Holder Envelope Type 782-10

5.00 (2)
Item.#
00294062
Mfr.#
782-10
Package Qty.
1Pack(10Sheet)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
2 hole
Standard
Law on Promoting Green Purchasing
Size
A4 portrait
Material
Table \ paper / PP
Across Back (mm)
10
Height (mm)
303
Width (mm)
230
Color
Green
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2015-08-17 22:23:38
It is a holder with a gusset (^ ^) It is especially useful to organize documents such as life insurance. You can organize it into one file collectively, such as certificate · record of application · contract. I also find it useful at work. Material etc. are solid and easy to use.
This review is about item#38610117.
Document arrangement etc
5
From Japan
On 2013-04-10 13:15:58
Unlike ordinary clear files, many documents can be organized and useful.
This review is about item#38610117.