Buy more than* S$200* and get FREE SHIPPING

  • Transparent Pocket Economy Type

Transparent Pocket Economy Type 103ED-10

3.50 (2)
Item.#
00294078
Mfr.#
103ED-10
Package Qty.
1Pack(10Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Number of Holes
2 hole
Width (mm)
230
Height (mm)
298
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For submitting internal documents
5
From Japan
On 2015-12-17 14:44:14
I used ten sheets earlier, and it is now cheaper to use because it is cheaper. It is an indispensable item for document submission in the company and document management in the ring file. There is an opinion that it is better not to protrude from the binder by making it slightly narrower than those of other companies. Because it is narrow, there is no inconvenience in handling documents. Originally, in one pocket, it is not something to put in something to be cut off.
This review is about item#38610126.
Organizing documents
2
From Japan
On 2014-12-16 11:01:52
It's cheap, but it's a little too thin! It is! If you use gray paper inside, it is okay, but it will be bulky.
This review is about item#00294078.