Buy more than* S$200* and get FREE SHIPPING

  • Ink Cartridge HP178XL

Ink Cartridge HP178XL

by HP
5.00 (1)
Item.#
00294446
Package Qty.
1PC
Ship pack of
1
22.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ink
Dye-based ink
Color
Cyan
Compatible
[] Deskjet 3070A, [] Photosmart 5510/6510 / B109A / C5380 / C6380 / D5460 / Plus B209A / Premium FAX All over in over One C309a / Premium C309G / PremiumC310c / Wireless B109N / Wireless B110a / Plus B210a
Continuous Pringting
750
Type
Genuine product
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use daily print.
5
From Japan
On 2015-08-27 14:51:35
There is no problem at all a feeling of use. Consider re-order at the price-sensitive.
This review is about item#00294473.