Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ink Cartridge HP920XL

Ink Cartridge HP920XL CD973AA

4.33 (3)
Item.#
00294613
Mfr.#
CD973AA
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Genuine product
Ink
Dye-based ink
Color
Magenta
Compatible
[] Officejet 7500A / 6500A Plus / 6500A / 6500 Wireless / 6500/6000/7000
Continuous Pringting
700
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
printing
5
From Japan
On 2017-05-19 18:23:02
It is convenient as it is handled by Monotaro who I always use.
This review is about item#294622.
Print
3
From Japan
On 2015-04-11 15:05:43
Normally no problem
This review is about item#00294604.
Used for printing
5
From Japan
On 2014-09-10 19:39:53
The correspondence is fast and convenient
This review is about item#00294613.