Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ink Cartridge HP920XL

Ink Cartridge HP920XL CD974AA

4.33 (3)
Item.#
00294622
Mfr.#
CD974AA
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Genuine product
Color
Yellow
Continuous Pringting
700
Compatible
[] Officejet 7500A / 6500A Plus / 6500A / 6500 Wireless / 6500/6000/7000
Ink
Dye-based ink
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
printing
5
From Japan
On 2017-05-19 18:23:02
It is convenient as it is handled by Monotaro who I always use.
This review is about item#294622.
Print
3
From Japan
On 2015-04-11 15:05:43
Normally no problem
This review is about item#00294604.
Used for printing
5
From Japan
On 2014-09-10 19:39:53
The correspondence is fast and convenient
This review is about item#00294613.