Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rim Guard
  • Rim Guard
  • Rim Guard

Rim Guard -

4.26 (19)
Item.#
00294647
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Do not use other than rim guard., * Do not use other than rim guard.
Dimensions B (mm)
19
Dimensions D (mm)
14.5
Dimensions A (mm)
147
Dimensions C (mm)
23
Dimensions E (mm)
8.5
Dimension F (mm)
4
Customer Reviews
5 star 11
4 star 5
3 star 1
2 star 1
1 star 1
Review Rating: 4.26
19 Customer Reviews
The reviews are automatic translation.
Try not to scratch the wheel to replace the tire
5
From Japan
On 2018-05-16 19:59:17
It is easy to use and inexpensive, and I want to prevent it from hurting the wheel in the future.
This review is about item#294647.
For tire detachment
5
From Japan
On 2018-02-02 17:55:17
It is useful for detaching the aluminum wheel, working without worrying about lever interference.
This review is about item#294647.
Tire exchange
5
From Japan
On 2017-10-28 17:01:59
Very easy to use and no problem. The price was also reasonable and good for shopping.
This review is about item#294647.
Tire exchange
5
From Japan
On 2017-07-31 14:49:50
Moderate wall thickness and easy to use, the length is also just good feeling. There is no scratch on the wheel, it is very useful.
This review is about item#294647.
Maintenance of my car
5
From Japan
On 2017-05-21 09:15:48
It is satisfying that it is a good product that was surprisingly useful and useful.
This review is about item#294647.
Construction
2
From Japan
On 2017-04-29 16:28:51
I used it at the time of exchanging tires, but it became unusable at one time. Is my usage bad?
This review is about item#294647.
Tire exchange
4
From Japan
On 2017-04-17 19:45:39
Flexible and fairly fitted to foil. About three are necessary.
This review is about item#294647.
When using a tire changer
5
From Japan
On 2017-01-20 21:55:01
I am using it when replacing the tire of a light aluminum wheel. I usually did not mind scratches or the like just by replacing the tire of the iron wheel of the truck, but because it was cheap, I bought it for trial but it can be used quite well.
This review is about item#294647.
When tire is detached
5
From Japan
On 2016-10-28 15:36:26
Tire removal work can be done with confidence that there is rim guard.
This review is about item#294647.
For desorbing wheel
4
From Japan
On 2016-08-05 08:59:39
Although I used it for the first time, it is convenient without problems.
This review is about item#00294647.