Buy more than* S$200* and get FREE SHIPPING

  • Rim Protector Ser
  • Rim Protector Ser
  • Rim Protector Ser
  • Rim Protector Ser

Rim Protector Ser -

4.19 (124)
Item.#
00294665
Mfr.#
-
Package Qty.
1Set(3PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Do not use other than rim guard., * Do not use other than rim guard.
Dimensions B (mm)
19
Dimensions D (mm)
14.5
Dimensions A (mm)
147
Dimensions C (mm)
23
Dimensions E (mm)
8.5
Dimension F (mm)
4
Customer Reviews
5 star 70
4 star 27
3 star 13
2 star 9
1 star 5
Review Rating: 4.19
124 Customer Reviews
The reviews are automatic translation.
When maintaining the motorcycle
5
From Japan
On 2018-04-14 15:16:52
I used it when replacing tires. It is good because scratches are difficult to attach to the wheel.
This review is about item#294665.
190 / 55-17 (W) Used for the rear wheel of the bike · · · weak.
1
From Japan
On 2018-03-27 12:47:36
When you apply force, "Kyunyuu" collapses and does not serve as a protector. The soft material is easy to use, but lacks robustness. It is hard for the rim to be scratched if it is made from engineering plastic. I think that it is better not to use it for the bead's hard high speed tire.
Tire fitting time
5
From Japan
On 2018-03-16 16:40:29
It's perfect for beating, so it's easy to use and scratchy I will buy a little more and I will increase workability
This review is about item#294656.
Maintenance
4
From Japan
On 2018-03-16 12:23:22
I tried using it and found out why the cord was attached. It is useful.
This review is about item#294665.
To protect the wheel
5
From Japan
On 2018-03-15 15:51:43
It can be used normally. When protecting the rim a little bit more on the side of the disc side to protect the rim a little bit less scratches ... It is a story of 18 inches
This review is about item#294665.
Tire exchange
5
From Japan
On 2018-03-12 15:00:42
I added it because the thing that I bought earlier has been damaged. I'm satisfied.
This review is about item#294656.
Tire change
4
From Japan
On 2018-03-08 16:26:41
Although it is attached so as not to hurt the wheel at the time of tire exchange, it is better to be a little longer. (1 piece length in 2 pieces)
This review is about item#294665.
Tire change
4
From Japan
On 2018-03-08 15:30:23
We are using it to prevent scratches on the wheel rim, we are satisfied, I wish I had a little more durability.
This review is about item#294665.
For manual small tire replacement.
3
From Japan
On 2018-02-25 08:53:48
We used a total of 8 compact car tires for replacement, but 4 racks seemed to have limitations, and the remainder was fraudulently used up.
This review is about item#00294665.
Sunday maintenance work
4
From Japan
On 2018-02-19 21:25:04
It was used to prevent scratches on the aluminum wheels. Use requires caution
This review is about item#294665.