Buy more than* S$200* and get FREE SHIPPING

  • Oil seal UE type
  • Oil seal UE type
  • Oil seal UE type

Oil seal UE type UE9207

4.75 (102)
Item.#
00294787
Mfr.#
UE9207
Package Qty.
1PC
Ship pack of
1
2.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
20
Contact Section
Double lip (main and secondary lip)
Inside Diameter d (phi mm)
9
Material
NBR
Width B (mm)
7
Purpose
For general industrial machineries such as automobile, agricultural machinery, and construction machinery.
Customer Reviews
5 star 87
4 star 5
3 star 9
2 star 1
1 star 0
Review Rating: 4.75
102 Customer Reviews
The reviews are automatic translation.
Used for motorcycle engine
5
From Japan
On 2017-12-07 20:33:15
It is cheaper than genuine parts, and the quality is also solid.
This review is about item#33124515.
For motorcycle rear wheel
3
From Japan
On 2017-12-06 23:55:05
There is no problem in particular, it can be used normally. It's cheap, so it's okay to exchange it every time.
This review is about item#33124865.
Farm equipment repair
5
From Japan
On 2017-10-23 23:27:08
Used for old Yanmar tractor. With genuine parts, it seems that it will not come out so purchase with Monotauro. Rubber parts that do not come out as genuine parts are almost aligned with monotail!
This review is about item#296458.
Engineering anchor winch
5
From Japan
On 2017-09-14 19:14:21
I used it for the anchor winch of the advancement (RES - 2012H). This O / S is attached to the top of the motor and there is no part setting. Therefore, I watched the size and ordered it. I am very satisfied.
This review is about item#33124551.
Exchange of oil seal
5
From Japan
On 2017-08-31 16:21:02
Choice as a replacement part. There are no problems at the time of use.
This review is about item#37113115.
Maintenance of farm equipment
5
From Japan
On 2017-08-31 07:19:48
We replaced the oil seal of the control unit rotary unit with this product. The oil leak has stopped. It is a couple of the manufacturer's genuine products and it is cheap and saved.
This review is about item#00295085.
Machine maintenance
5
From Japan
On 2017-07-24 23:44:38
I like the handmade seals and bearings of Japanese manufacturers. You can get confidence and peace of mind at a low price. Because it is an industrial product, it is appreciated that it is easy to search and easily purchase good quality products if you know the model number.
This review is about item#295697.
Agricultural machine repair
5
From Japan
On 2017-06-29 00:29:18
It is cheaper than agricultural machinery manufacturer genuine products and it is good to be available immediately. Even agricultural machinery manufacturer genuine products, after all it is an OEM of a special manufacturer product · · · · ·.
This review is about item#33125014.
Oil seal of test machine
5
From Japan
On 2017-06-22 14:40:12
Easy to handle and easy to install on the testing machine. I have not yet started running, but I expect long life.
This review is about item#00295164.
During maintenance
5
From Japan
On 2017-06-09 20:25:19
Since it was a manufacturer item, there was not a problem in particular.
This review is about item#37113851.