Buy more than* S$200* and get FREE SHIPPING

  • Oil seal UE type
  • Oil seal UE type
  • Oil seal UE type

Oil seal UE type UE14227

4.75 (104)
Item.#
00294832
Mfr.#
UE14227
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Contact Section
Double lip (main and secondary lip)
Inside Diameter d (phi mm)
14
Material
NBR
Width B (mm)
7
Outside Diameter D (phi mm)
22
Purpose
For general industrial machineries such as automobile, agricultural machinery, and construction machinery.
Customer Reviews
5 star 89
4 star 5
3 star 9
2 star 1
1 star 0
Review Rating: 4.75
104 Customer Reviews
The reviews are automatic translation.
Farm equipment
5
From Japan
On 2018-02-20 21:14:18
It is used for the first time but it seems to be usable without problems. If there is a chance, please do it again.
This review is about item#33124603.
During machine maintenance
5
From Japan
On 2018-01-29 19:09:43
There is no dissatisfaction about use and there is no trouble, I want to purchase
This review is about item#295548.
Replacement of fork seal of motorcycle
3
From Japan
On 2018-01-05 08:41:06
Since it is a maker item, it will be saved if the size is cheap.
This review is about item#00295636.
During machine maintenance
5
From Japan
On 2018-01-05 08:23:30
JA11 It used for exchanging oil seal of hydraulic power steering. Thank you for quick response.
This review is about item#33124962.
Machine maintenance
5
From Japan
On 2017-12-24 21:55:37
It is inexpensive just by disassembling even very expensive parts with part number in the manufacturer parts list and matching the size and waiting one day is available
This review is about item#33124691.
Used for motorcycle engine
5
From Japan
On 2017-12-07 20:33:15
It is cheaper than genuine parts, and the quality is also solid.
This review is about item#33124515.
For motorcycle rear wheel
3
From Japan
On 2017-12-06 23:55:05
There is no problem in particular, it can be used normally. It's cheap, so it's okay to exchange it every time.
This review is about item#33124865.
Farm equipment repair
5
From Japan
On 2017-10-23 23:27:08
Used for old Yanmar tractor. With genuine parts, it seems that it will not come out so purchase with Monotauro. Rubber parts that do not come out as genuine parts are almost aligned with monotail!
This review is about item#296458.
Engineering anchor winch
5
From Japan
On 2017-09-14 19:14:21
I used it for the anchor winch of the advancement (RES - 2012H). This O / S is attached to the top of the motor and there is no part setting. Therefore, I watched the size and ordered it. I am very satisfied.
This review is about item#33124551.
Exchange of oil seal
5
From Japan
On 2017-08-31 16:21:02
Choice as a replacement part. There are no problems at the time of use.
This review is about item#37113115.