Buy more than* S$200* and get FREE SHIPPING

  • Oil seal UE type
  • Oil seal UE type
  • Oil seal UE type

Oil seal UE type UE14307

4.76 (112)
Item.#
00294857
Mfr.#
UE14307
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
NBR
Width B (mm)
7
Outside Diameter D (phi mm)
30
Contact Section
Double lip (main and secondary lip)
Inside Diameter d (phi mm)
14
Purpose
For general industrial machineries such as automobile, agricultural machinery, and construction machinery.
Customer Reviews
5 star 96
4 star 6
3 star 9
2 star 1
1 star 0
Review Rating: 4.76
112 Customer Reviews
The reviews are automatic translation.
Maintenance of agricultural machinery
5
From Japan
On 2018-04-16 19:52:52
It is attached to the bearings of the ginseng harvesting machine Okinomi belt, but it is exchanged every season so that Doro enters and the bearin will not be damaged. It is saved because it is rich in size and cheap.
This review is about item#33124603.
Machine repair parts
5
From Japan
On 2018-04-09 18:16:23
Oil seal is consumable, so it is satisfying to purchase at low price. Because it is a famous manufacturer, you can use it with confidence.
This review is about item#295198.
Machine maintenance
5
From Japan
On 2018-03-27 22:24:30
Since it is a maker item, I am using it with confidence. There was no problem in fitting and sealing.
This review is about item#295103.
Machine maintenance
5
From Japan
On 2018-03-27 22:20:13
It was able to be used without trouble with fitting and sealing properties. I'm satisfied.
This review is about item#295103.
maintenance
5
From Japan
On 2018-03-24 17:56:48
Although it is somewhat different in size from the genuine one, I think that it is no problem if it is a cultivator It is cheaper and faster than buying with a dealer or nearest parts dealer, and I can not find a reason to buy it except Monotaro.
This review is about item#295112.
Replacement part
5
From Japan
On 2018-03-11 21:07:51
Various kinds are also abundant so I can choose various kinds and it will be saved. Thank you very much.
This review is about item#294814.
Agricultural machinery maintenance
5
From Japan
On 2018-03-06 16:55:44
It was used for maintenance of agricultural machinery. Since I knew the standard part number, I ordered it immediately by searching. I reached the next day so I replaced it and finished work. The product itself is not particularly problematic and there is no oil leak It is handy because it is cheaper than genuine and it can be obtained immediately.
This review is about item#37112975.
Maintenance of farm equipment
4
From Japan
On 2018-02-24 13:38:04
Although it is cheaper than the genuine product, it can be used without problems and it is satisfied to the extent that it is suitable for the price.
This review is about item#295015.
Farm equipment
5
From Japan
On 2018-02-20 21:14:18
It is used for the first time but it seems to be usable without problems. If there is a chance, please do it again.
This review is about item#33124603.
During machine maintenance
5
From Japan
On 2018-01-29 19:09:43
There is no dissatisfaction about use and there is no trouble, I want to purchase
This review is about item#295548.