Buy more than* S$200* and get FREE SHIPPING

  • Oil seal UE type
  • Oil seal UE type
  • Oil seal UE type

Oil seal UE type UE15246

4.72 (79)
Item.#
00294875
Mfr.#
UE15246
Package Qty.
1PC
Ship pack of
1
2.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
NBR
Width B (mm)
6
Outside Diameter D (phi mm)
24
Contact Section
Double lip (main and secondary lip)
Inside Diameter d (phi mm)
15
Purpose
For general industrial machineries such as automobile, agricultural machinery, and construction machinery.
Customer Reviews
5 star 66
4 star 5
3 star 7
2 star 1
1 star 0
Review Rating: 4.72
79 Customer Reviews
The reviews are automatic translation.
Use the balancer shaft seal of the automobile
5
From Japan
On 2017-02-21 16:46:48
I bought it from the dimension It was stopped firmly engine oil leaks packed grease in firm contact portions
This review is about item#295426.
Maintenance of bike Barrios 2
5
From Japan
On 2017-01-22 23:25:16
Used as a dust seal of the rear sprocket of Barrios 2. There is welcome to buy at half price of genuine products. Although seal width is large enough 2mm than genuine outer diameter, because the inner diameter is the same installation without any problems, you can use.
This review is about item#33124813.
During maintenance of the machine.
5
From Japan
On 2016-12-09 15:43:31
It has been used in degreasing prevention purposes in the bearings and set.
This review is about item#33125416.
Use the dust seal of the hydraulic cylinder
5
From Japan
On 2016-11-17 20:44:09
Price is cheap, it will be saved. You crave that the heavy machinery and forklifts, etc. cylinder kit is sold in your company.
This review is about item#33124874.
Machinery repair
5
From Japan
On 2016-10-14 20:52:19
The goods we will change your mind so that you do not have a problem with so Musashi (although the difference is model number) future continue therefore buy also enter immediately with one to two to
This review is about item#296108.
Rotari part of the cultivator
5
From Japan
On 2016-10-11 08:00:34
Oil seal is saved since entering the hand easy for consumables. Kurasai send If you have any of agricultural machinery catalog.
This review is about item#00295225.
For the bike of the axle
5
From Japan
On 2016-08-30 22:15:26
It was used in the old car of the restoration, but fairly cheap performance is no inferiority than genuine. Properly is functioning, it does not have any trouble until now.
This review is about item#33124874.
Crankshaft bearing
5
From Japan
On 2016-08-11 17:49:09
I met crank shaft outside perfect
This review is about item#295715.
Used to crank seal of the two-stroke engine
4
From Japan
On 2016-08-03 19:19:26
The thickness in the oil seal of this hand was the best if there is a thing of 4 mm. Come would like to ask the stock of a member of this hand.
This review is about item#00294972.
Bike Repair
5
From Japan
On 2016-08-02 23:51:28
Than buying as supply parts from the manufacturer, it has come in handy because at all cheap.
This review is about item#37112975.