Buy more than* S$200* and get FREE SHIPPING

  • Oil seal UE type
  • Oil seal UE type
  • Oil seal UE type

Oil seal UE type UE153012

4.77 (115)
Item.#
00294918
Mfr.#
UE153012
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Contact Section
Double lip (main and secondary lip)
Inside Diameter d (phi mm)
15
Material
NBR
Width B (mm)
12
Outside Diameter D (phi mm)
30
Purpose
For general industrial machineries such as automobile, agricultural machinery, and construction machinery.
Customer Reviews
5 star 99
4 star 6
3 star 9
2 star 1
1 star 0
Review Rating: 4.77
115 Customer Reviews
The reviews are automatic translation.
Mission oil leak
5
From Japan
On 2018-05-05 17:53:46
There is no problem with the seal. Rubber is not cured, it is usual and it does not leak oil
This review is about item#33125041.
It is used for axles of hobby tools.
5
From Japan
On 2018-04-30 19:02:59
Thank you for your quick response. I am trying drilling machine making with my hobby I am saved when it is fast to reach my hand.
This review is about item#295864.
During machine construction
5
From Japan
On 2018-04-26 15:46:38
Used to prevent grease mixing on the motor side shaft of paint rotating disk and motor coupling
This review is about item#33124585.
Maintenance of agricultural machinery
5
From Japan
On 2018-04-16 19:52:52
It is attached to the bearings of the ginseng harvesting machine Okinomi belt, but it is exchanged every season so that Doro enters and the bearin will not be damaged. It is saved because it is rich in size and cheap.
This review is about item#33124603.
Machine repair parts
5
From Japan
On 2018-04-09 18:16:23
Oil seal is consumable, so it is satisfying to purchase at low price. Because it is a famous manufacturer, you can use it with confidence.
This review is about item#295198.
Machine maintenance
5
From Japan
On 2018-03-27 22:24:30
Since it is a maker item, I am using it with confidence. There was no problem in fitting and sealing.
This review is about item#295103.
Machine maintenance
5
From Japan
On 2018-03-27 22:20:13
It was able to be used without trouble with fitting and sealing properties. I'm satisfied.
This review is about item#295103.
maintenance
5
From Japan
On 2018-03-24 17:56:48
Although it is somewhat different in size from the genuine one, I think that it is no problem if it is a cultivator It is cheaper and faster than buying with a dealer or nearest parts dealer, and I can not find a reason to buy it except Monotaro.
This review is about item#295112.
Replacement part
5
From Japan
On 2018-03-11 21:07:51
Various kinds are also abundant so I can choose various kinds and it will be saved. Thank you very much.
This review is about item#294814.
Agricultural machinery maintenance
5
From Japan
On 2018-03-06 16:55:44
It was used for maintenance of agricultural machinery. Since I knew the standard part number, I ordered it immediately by searching. I reached the next day so I replaced it and finished work. The product itself is not particularly problematic and there is no oil leak It is handy because it is cheaper than genuine and it can be obtained immediately.
This review is about item#37112975.