Buy more than* S$200* and get FREE SHIPPING

  • Oil seal UE type
  • Oil seal UE type
  • Oil seal UE type

Oil seal UE type UE15326

4.76 (90)
Item.#
00294927
Mfr.#
UE15326
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.14 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
15
Material
NBR
Width B (mm)
6
Outside Diameter D (phi mm)
32
Contact Section
Double lip (main and secondary lip)
Purpose
For general industrial machineries such as automobile, agricultural machinery, and construction machinery.
Customer Reviews
5 star 77
4 star 5
3 star 7
2 star 1
1 star 0
Review Rating: 4.76
90 Customer Reviews
The reviews are automatic translation.
During maintenance
5
From Japan
On 2017-06-09 20:25:19
Since it was a manufacturer item, there was not a problem in particular.
This review is about item#37113851.
Majesty's parts replacement
5
From Japan
On 2017-05-30 18:11:22
Although genuine products are high, they were made to external goods, but there was no particular problem.
This review is about item#33124734.
Used as an alternative to repairing agricultural machines. How about durability?
5
From Japan
On 2017-05-25 18:56:51
Durability is now verified. I think that it is good for the time being.
This review is about item#294954.
Repair of farm equipment
5
From Japan
On 2017-05-20 23:13:47
Because genuine products are expensive, this product replaced with this product, oil leakage was cured, and repair was possible at low price.
This review is about item#295548.
Maintenance of machinery
5
From Japan
On 2017-05-14 21:55:51
Since it was in a state requiring replacement after trying to disassemble it was saved without inventory
This review is about item#33125321.
Vehicle maintenance
5
From Japan
On 2017-04-07 21:13:40
Used for Jimny. Although it is cheaper than genuine, quality is no problem.
This review is about item#295408.
Tiller Maintenance
5
From Japan
On 2017-04-07 10:20:31
Manufacturer's genuine one and shape were not different, it could be used without problems. Genuine products are more than eight times price compared to standard products, there is no point in using genuine products in this case. After replacing, it will stand for about half a month, but there is no abnormality.
This review is about item#295094.
Used for wheel bearing seal of motorcycle (CB 750: RC 42)
5
From Japan
On 2017-03-21 19:56:22
It was the best choice to use for genuine substitution. There is no sense of incompatibility.
This review is about item#33124935.
Motorcycle engine regeneration
5
From Japan
On 2017-03-16 21:41:54
You can buy it much cheaper than manufacturer genuine parts. Easy to choose with lip shape etc. It is better.
This review is about item#33124515.
Maintenance of motorcycle
5
From Japan
On 2017-03-12 19:48:42
These oil seals can be purchased separately, which is very helpful. There is no problem regarding quality and accuracy. Japanese products are saved because there is no deviation.
This review is about item#33124646.