Buy more than* S$200* and get FREE SHIPPING

  • Oil seal UE type
  • Oil seal UE type
  • Oil seal UE type

Oil seal UE type UE17287

4.73 (83)
Item.#
00294963
Mfr.#
UE17287
Package Qty.
1PC
Ship pack of
1
2.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
NBR
Width B (mm)
7
Outside Diameter D (phi mm)
28
Contact Section
Double lip (main and secondary lip)
Inside Diameter d (phi mm)
17
Purpose
For general industrial machineries such as automobile, agricultural machinery, and construction machinery.
Customer Reviews
5 star 70
4 star 5
3 star 7
2 star 1
1 star 0
Review Rating: 4.73
83 Customer Reviews
The reviews are automatic translation.
Bike (CB750: RC42) used in the wheel bearing seal
5
From Japan
On 2017-03-21 19:56:22
Use to genuine substitute, it was the best choice. Discomfort at all is assembler.
This review is about item#33124935.
Bike engine Play
5
From Japan
On 2017-03-16 21:41:54
You can buy much cheaper than genuine manufacturer parts. More is a good and easy to select, etc. lip shape.
This review is about item#33124515.
Development of bike
5
From Japan
On 2017-03-12 19:48:42
These oil seal, so can be purchased separately, and very helpful. There is no problem with respect to quality and accuracy. Japan products will be saved because there is no out.
This review is about item#33124646.
Hub maintenance of the boat trailer
5
From Japan
On 2017-03-02 14:41:25
Price also did not have cheap quality manner to the problem than to buy in the shops. Consumables is helpful because it replaced periodically.
This review is about item#37113623.
Use the balancer shaft seal of the automobile
5
From Japan
On 2017-02-21 16:46:48
I bought it from the dimension It was stopped firmly engine oil leaks packed grease in firm contact portions
This review is about item#295426.
Maintenance of bike Barrios 2
5
From Japan
On 2017-01-22 23:25:16
Used as a dust seal of the rear sprocket of Barrios 2. There is welcome to buy at half price of genuine products. Although seal width is large enough 2mm than genuine outer diameter, because the inner diameter is the same installation without any problems, you can use.
This review is about item#33124813.
During maintenance of the machine.
5
From Japan
On 2016-12-09 15:43:31
It has been used in degreasing prevention purposes in the bearings and set.
This review is about item#33125416.
Use the dust seal of the hydraulic cylinder
5
From Japan
On 2016-11-17 20:44:09
Price is cheap, it will be saved. You crave that the heavy machinery and forklifts, etc. cylinder kit is sold in your company.
This review is about item#33124874.
Machinery repair
5
From Japan
On 2016-10-14 20:52:19
The goods we will change your mind so that you do not have a problem with so Musashi (although the difference is model number) future continue therefore buy also enter immediately with one to two to
This review is about item#296108.
Rotari part of the cultivator
5
From Japan
On 2016-10-11 08:00:34
Oil seal is saved since entering the hand easy for consumables. Kurasai send If you have any of agricultural machinery catalog.
This review is about item#00295225.