|
Synchronization Belt Mxl Type, Rubber, 355MXL3.2
- Item.#
- 00295312
- Mfr.#
- 355MXL3.2
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Pitch (mm)
- 2.032
- Number of Belt Gears
- 355
- Belt Pitch Circumference (mm)
- 721.36
- Belt Width (mm)
- 3.2
- Material
- Gum
|
Customers Who Viewed This Item Also Viewed
<<
Bando Chemical Industries
Bando Chemical Industries
Bando Chemical Industries
Bando Chemical Industries
>>