Buy more than* S$200* and get FREE SHIPPING

  • Oil seal UE type
  • Oil seal UE type
  • Oil seal UE type

Oil seal UE type UE284510

4.75 (88)
Item.#
00295347
Mfr.#
UE284510
Package Qty.
1PC
Ship pack of
1
3.67 SGD
ADD TO CART
Shipped after 2017-06-06
Now we ship to...
...see all
Item Feature
Contact Section
Double lip (main and secondary lip)
Inside Diameter d (phi mm)
28
Material
NBR
Width B (mm)
10
Outside Diameter D (phi mm)
45
Purpose
For general industrial machineries such as automobile, agricultural machinery, and construction machinery.
Customer Reviews
5 star 75
4 star 5
3 star 7
2 star 1
1 star 0
Review Rating: 4.75
88 Customer Reviews
The reviews are automatic translation.
Used as an alternative to repairing agricultural machines. How about durability?
5
From Japan
On 2017-05-25 18:56:51
Durability is now verified. I think that it is good for the time being.
This review is about item#294954.
Repair of farm equipment
5
From Japan
On 2017-05-20 23:13:47
Because genuine products are expensive, this product replaced with this product, oil leakage was cured, and repair was possible at low price.
This review is about item#295548.
Maintenance of machinery
5
From Japan
On 2017-05-14 21:55:51
Since it was in a state requiring replacement after trying to disassemble it was saved without inventory
This review is about item#33125321.
Vehicle maintenance
5
From Japan
On 2017-04-07 21:13:40
Use the Jimny. It is cheaper than genuine, but the quality is no problem.
This review is about item#295408.
Cultivator maintenance
5
From Japan
On 2017-04-07 10:20:31
By the manufacturer genuine and the shape is not much difference, it could be used without any problems. Genuine products is a standard product comparison 8 times or more the price, the use of genuine If this Meaning you do not have. Later replaced, it is abnormal is not standing about half a month.
This review is about item#295094.
Bike (CB750: RC42) used in the wheel bearing seal
5
From Japan
On 2017-03-21 19:56:22
Use to genuine substitute, it was the best choice. Discomfort at all is assembler.
This review is about item#33124935.
Bike engine Play
5
From Japan
On 2017-03-16 21:41:54
You can buy much cheaper than genuine manufacturer parts. More is a good and easy to select, etc. lip shape.
This review is about item#33124515.
Development of bike
5
From Japan
On 2017-03-12 19:48:42
These oil seal, so can be purchased separately, and very helpful. There is no problem with respect to quality and accuracy. Japan products will be saved because there is no out.
This review is about item#33124646.
Hub maintenance of the boat trailer
5
From Japan
On 2017-03-02 14:41:25
Price also did not have cheap quality manner to the problem than to buy in the shops. Consumables is helpful because it replaced periodically.
This review is about item#37113623.
Use the balancer shaft seal of the automobile
5
From Japan
On 2017-02-21 16:46:48
I bought it from the dimension It was stopped firmly engine oil leaks packed grease in firm contact portions
This review is about item#295426.