Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • pH Meter
  • pH Meter
  • pH Meter
  • pH Meter

pH Meter PH-6011-M

5.00 (2)
Item.#
00296792
Mfr.#
PH-6011-M
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
*IP57 waterproof standard product. Do not immerse in water for a long time. It will result in failure. * Battery built into the unit is for factory operation check. Replace the battery before use.
Storage Temperature/Humidity Range
0 over + 60 degC , 75% RH or less (without condensation)
Power
CR2032 x2 single lithium battery
Dimension (mm)
Phi37.5xH170
Accessories
Instruction manual, standard solution (pH4, pH7), preservative solution (Soaking Solution), calibration volume adjustment for the driver (built-in)
Exchange Electrodes
PH-6011S2
Resolution Capability
0.1pH
Purpose
Survey of various water quality.
Operating Temperature and Humidity Range
0 over + 50 degC , 80% RH or less (without condensation)
Weight (g)
About 87 (including battery)
Specification
取り扱い終了
Measuring Range
0.0-14.0pH
Measurement Accuracy
+/-0.2pH
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Water quality management of tropical fish
5
From Japan
On 2014-12-11 13:07:36
The reaction is fast and easy to use. Sensitivity 0.01, sensitivity required for fish is up to 0.1, but since the 1 / 100th part continues to fluctuate, it truncates and records. It is reliable because it is 2 point calibration. After all, only by roughly the litmus paper, it was good to be a meter.
This review is about item#00296808.
Simple water quality measurement before and after installation of groundwater treatment facility
5
From Japan
On 2014-09-03 16:05:10
Calibration standard solution (PH 7, PH 4) and preservatives are also included so you can purchase them immediately. Although the items of this hand are cheap in price, some people are uneasy as to how long the service life is, and I chose this that the sensors can replace the main body because it is likely to be replaced with each other that the sensor can not be replaced. I did the first calibration to use it immediately after receipt but it was not crazy whether it was being calibrated at the time of shipment. Although it is unknown how long the useful life is, it is a satisfactory product.
This review is about item#00296792.