Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt Xl037 Type
  • Synchronization Belt Xl037 Type
  • Synchronization Belt Xl037 Type

Synchronization Belt Xl037 Type 100XL037

5.00 (14)
Package Qty.
Ship pack of
7.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
Belt Width (inch)[mm]
0.37 [9.5] Tolerance: +/- 0.4 mm
Number of Gears
XL type
Belt Pitch Circumference (mm)
About 254
Belt Nominal Length (inch)
10 Tolerance: +/- 0.20 mm
Customer Reviews
5 star 14
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
14 Customer Reviews
The reviews are automatic translation.
Used for cardboard cutters
From Japan
On 2017-11-11 18:57:22
Since there is no elongation of the belt and it does not slip, it can be used with peace of mind that torque is transferred to some degree of looseness.
This review is about item#300526.
Used as a feed roller drive belt of corrugated cardboard
From Japan
On 2017-08-27 22:11:46
There is no trouble in particular, I am satisfied and using it. It is light and good.
This review is about item#300571.
For slider drive
From Japan
On 2017-05-03 08:49:18
I do not know unless you use it for a while if you use it for a long time, but I expect small things.
This review is about item#00304421.
Driving machine tool
From Japan
On 2016-09-13 09:03:50
The belt used for the machine tool suddenly broke, I searched for at various home centers, but I could not find it, I was extremely saved by being able to order at pinpoint in a monotail.
This review is about item#297473.
Polishing of steel
From Japan
On 2016-07-18 18:35:35
Durability patchy. Those that I purchased earlier quickly torn. Bando's belt is the best. I will also buy next. Thank you.
This review is about item#00298173.
It is used for the gear down portion of the engine starter.
From Japan
On 2016-05-28 15:01:42
Good quality.
This review is about item#00297771.
Table saw movement guide remodeling
From Japan
On 2016-04-23 20:43:20
Purchased together with the timing pulley pilot hole XL037 type CF type. I thought it would be OK if the same model number series of the same manufacturers order. This is because the detailed dimensions of the pulley are not mentioned. Actually see the actual thing, confirm the okay. I pulled this belt on the right side of the table saw so that I could finely adjust the guide to the left and right. I applied a tension to the belt with the same third pulley. With this, there is no tooth jumping and the belt can be used without stretching.
This review is about item#00302924.
Attachment drive for sewing machine
From Japan
On 2015-06-05 13:18:43
I am satisfied because the attachment is driving very smoothly.
This review is about item#00298873.
Creation of self-made hulling machines
From Japan
On 2015-03-29 20:57:59
I chose this because there are many variations, because it is a manufacturer item. It seems to be strong, so I will exchange it when the endurance period comes again.
This review is about item#00303371.
Used for repair parts of precision instruments
From Japan
On 2014-07-01 14:25:21
The operating sound was quiet as well as the standard
This review is about item#00299223.