Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Synchronization Belt Xl037 Type
  • Synchronization Belt Xl037 Type
  • Synchronization Belt Xl037 Type

Synchronization Belt Xl037 Type 102XL037

5.00 (15)
Item.#
00297071
Mfr.#
102XL037
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
5.08
Belt Width (inch)[mm]
0.37[9.5]Tolerance:+/-0.4mm
Number of Gears
51
Type
xLform
Belt Pitch Circumference (mm)
About 259
Belt Nominal Length (inch)
10.2tolerance:+/-0.23mm
Material
Gum
Customer Reviews
5 star 15
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
15 Customer Reviews
The reviews are automatic translation.
Opportunity belt
5
From Japan
On 2018-04-13 14:46:38
Because it was with Bando it made it the same band. It was nice to have the same.
This review is about item#297823.
Used for cardboard cutters
5
From Japan
On 2017-11-11 18:57:22
Since there is no elongation of the belt and it does not slip, it can be used with peace of mind that torque is transferred to some degree of looseness.
This review is about item#300526.
Used as a feed roller drive belt of corrugated cardboard
5
From Japan
On 2017-08-27 22:11:46
There is no trouble in particular, I am satisfied and using it. It is light and good.
This review is about item#300571.
For slider drive
5
From Japan
On 2017-05-03 08:49:18
I do not know unless you use it for a while if you use it for a long time, but I expect small things.
This review is about item#00304421.
Driving machine tool
5
From Japan
On 2016-09-13 09:03:50
The belt used for the machine tool suddenly broke, I searched for at various home centers, but I could not find it, I was extremely saved by being able to order at pinpoint in a monotail.
This review is about item#297473.
Polishing of steel
5
From Japan
On 2016-07-18 18:35:35
Durability patchy. Those that I purchased earlier quickly torn. Bando's belt is the best. I will also buy next. Thank you.
This review is about item#00298173.
It is used for the gear down portion of the engine starter.
5
From Japan
On 2016-05-28 15:01:42
Good quality.
This review is about item#00297771.
Table saw movement guide remodeling
5
From Japan
On 2016-04-23 20:43:20
Purchased together with the timing pulley pilot hole XL037 type CF type. I thought it would be OK if the same model number series of the same manufacturers order. This is because the detailed dimensions of the pulley are not mentioned. Actually see the actual thing, confirm the okay. I pulled this belt on the right side of the table saw so that I could finely adjust the guide to the left and right. I applied a tension to the belt with the same third pulley. With this, there is no tooth jumping and the belt can be used without stretching.
This review is about item#00302924.
Attachment drive for sewing machine
5
From Japan
On 2015-06-05 13:18:43
I am satisfied because the attachment is driving very smoothly.
This review is about item#00298873.
Creation of self-made hulling machines
5
From Japan
On 2015-03-29 20:57:59
I chose this because there are many variations, because it is a manufacturer item. It seems to be strong, so I will exchange it when the endurance period comes again.
This review is about item#00303371.