Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • V-BeltA Type, Red

V-BeltA Type, Red A18

4.66 (67)
Item.#
00297246
Mfr.#
A18
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
12.7
Effective Pitch Lap Length (mm)
18
Belt Height (mm)
8
Customer Reviews
5 star 55
4 star 4
3 star 6
2 star 1
1 star 1
Review Rating: 4.66
67 Customer Reviews
The reviews are automatic translation.
Belt of a blower fan of a package air conditioner
5
From Japan
On 2018-03-06 19:15:00
Because it is using at low temperature, it is long lasting that rubber hardens
This review is about item#5801311.
Exchange of fan belt of air conditioner
5
From Japan
On 2018-02-28 18:51:15
It is used for fan belt exchange of air conditioner. There is no problem.
This review is about item#5801476.
Blower Maintenance
5
From Japan
On 2018-02-20 20:37:13
This item is purchased several times in repeat. Due to its good durability, maintenance time is drastically reduced.
This review is about item#5801677.
combine
5
From Japan
On 2018-02-12 18:32:39
We are replacing it as soon as possible. I am fond of Monotaro
This review is about item#5801485.
For equipment repair
5
From Japan
On 2018-02-09 14:41:17
Purchased because the belts for driving the exhaust fan, which are running for 24 hours, have run out. It cheaply arrived soon, it was saved for repair as soon as possible.
This review is about item#5801363.
Drive belt of exhaust fan
3
From Japan
On 2018-01-29 14:43:26
Since energy saving belts are not sold, purchase the highest grade here. Energy saving Belt is still better.
This review is about item#5801661.
For homemade transporter
5
From Japan
On 2017-12-23 18:14:51
If it is an ordinary thing, it will be exchanged without a year, but after RED, I forget about when I exchanged.
This review is about item#5801293.
Maintenance of blower
5
From Japan
On 2017-11-19 00:08:21
It is saved that the red seal can be purchased on the day shipping. Since there is almost no out of stock in any size, it can be used with confidence.
This review is about item#5801354.
Machine maintenance
5
From Japan
On 2017-11-06 13:43:30
Belt is purchased with monotalou every time. It was extremely helpful to respond as soon as possible.
This review is about item#5801704.
Mechanical repair
5
From Japan
On 2017-10-19 09:14:54
Though it is cheap and inexpensive to stock abundant, it is difficult to take time to deliver. Saturdays and Sundays are not delivered even if shipped on Friday, so you can not place an order in a hurry. After inquiries, it is said that the monotaro is not involved, but if you can improve it I would like to ask you. Customers who are in trouble now, neither Saturday nor Sunday is relevant. I hope that you will be able to imagine that there are people working for customers for 24 hours.
This review is about item#05801494.