Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • V-BeltA Type, Red

V-BeltA Type, Red A104

4.66 (70)
Item.#
00297282
Mfr.#
A104
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
12.7
Effective Pitch Lap Length (mm)
104
Belt Height (mm)
8
Customer Reviews
5 star 57
4 star 5
3 star 6
2 star 1
1 star 1
Review Rating: 4.66
70 Customer Reviews
The reviews are automatic translation.
Belt of dryer
5
From Japan
On 2018-05-10 00:32:54
Cheap and quick response, thank you. I will use it in the future.
This review is about item#05801406.
Vacuum belt
5
From Japan
On 2018-05-05 20:58:58
It is sturdy, so it is very good. I feel I've powered up from the standard. I am looking forward to how much it can be used.
This review is about item#5801406.
When the machine's belt has run out
4
From Japan
On 2018-05-05 14:40:31
Until now I have purchased it from the manufacturer, but this item is equivalent to that product and it is saved because I can purchase it cheaply
This review is about item#5801424.
Belt of a blower fan of a package air conditioner
5
From Japan
On 2018-03-06 19:15:00
Because it is using at low temperature, it is long lasting that rubber hardens
This review is about item#5801311.
Exchange of fan belt of air conditioner
5
From Japan
On 2018-02-28 18:51:15
It is used for fan belt exchange of air conditioner. There is no problem.
This review is about item#5801476.
Blower Maintenance
5
From Japan
On 2018-02-20 20:37:13
This item is purchased several times in repeat. Due to its good durability, maintenance time is drastically reduced.
This review is about item#5801677.
combine
5
From Japan
On 2018-02-12 18:32:39
We are replacing it as soon as possible. I am fond of Monotaro
This review is about item#5801485.
For equipment repair
5
From Japan
On 2018-02-09 14:41:17
Purchased because the belts for driving the exhaust fan, which are running for 24 hours, have run out. It cheaply arrived soon, it was saved for repair as soon as possible.
This review is about item#5801363.
Drive belt of exhaust fan
3
From Japan
On 2018-01-29 14:43:26
Since energy saving belts are not sold, purchase the highest grade here. Energy saving Belt is still better.
This review is about item#5801661.
For homemade transporter
5
From Japan
On 2017-12-23 18:14:51
If it is an ordinary thing, it will be exchanged without a year, but after RED, I forget about when I exchanged.
This review is about item#5801293.