Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt Xl037 Type
  • Synchronization Belt Xl037 Type
  • Synchronization Belt Xl037 Type

Synchronization Belt Xl037 Type 188XL037

5.00 (11)
Item.#
00299022
Mfr.#
188XL037
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.40 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
5.08
Belt Nominal Length (inch)
18.8 tolerance: +/- 0.25mm
Material
Gum
Belt Pitch Circumference (mm)
About 478
Number of Gears
94
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
Drive of the machine tool
5
From Japan
On 2016-09-13 09:03:50
Will be broken belt that you are using for the machine tool is suddenly, not found, but was looking for in a variety of home improvement, was very helpful and can be ordered at the pin point in Monotarou.
This review is about item#297473.
Polishing of steel
5
From Japan
On 2016-07-18 18:35:35
Durability pat. It was purchased previously, was immediately torn. Bando of the belt is the best. The following also will buy. Nice to meet you.
This review is about item#00298173.
Used to Giyadaun part of the starter for the engine.
5
From Japan
On 2016-05-28 15:01:42
It is good quality.
This review is about item#00297771.
Table saw movement guide remodeling
5
From Japan
On 2016-04-23 20:43:20
Purchased with the timing pulley under hole goods XL037 form CF type. Order and thought it would be OK if the same model number series of the same manufacturer. Since detailed dimensions of the pulley is not described, this happens. Actually look at the actual thing, check the okay. By pulling the belt of the table saw the right side, A guide to the left and right was able to fine adjustment. 3 th same pulley, multiplied by the tension on the belt. Now, it is used without extending without belt also jump teeth.
This review is about item#00302924.
For driving sewing machine attachment
5
From Japan
On 2015-06-05 13:18:43
Very smooth to the attachment I am satisfied because we are driving.
This review is about item#00298873.
Creating a self-made rice huller
5
From Japan
On 2015-03-29 20:57:59
And manufacturers products for the, chose this and many variations. Because durable likely, also replace If you come endurance timing.
This review is about item#00303371.
Used to repair parts of precision equipment
5
From Japan
On 2014-07-01 14:25:21
It was quieter operation sound in the standard sense
This review is about item#00299223.
Exhaustion of the belt is fast because there is high but the frequency of use are using the plane out in Ryoubi of belt sander
5
From Japan
On 2013-07-25 13:59:38
Never delivery also refers soon interrupted the work
This review is about item#00298173.
Of the belt and disc sander, it has been used as a timing belt for transmitting the motor drive to the belt section.
5
From Japan
On 2013-05-20 14:05:40
Than the original belt, which has been set in the machine, but what little thin, I need to use without inconvenience. Maybe, but perhaps somewhat is quick degree of wear, I have been to buy two this time, I want to use without worry.
This review is about item#00298173.
Maintenance of the machine tool
5
From Japan
On 2013-01-25 22:55:57
Than V-belt, which comes with a standard, now very quiet.
This review is about item#00300571.