The reviews are automatic translation.
Repair of washing machine
From Japan
On 2018-01-13 19:51:48
I think that it is a satisfactory product because it is not stocked at a nearby home center.
For Seiko arm sewing machine
From Japan
On 2017-10-01 23:10:51
I did not have it in my nearest home center so I ordered it. I am thankful for local residents.
Industrial sewing machine belt exchange
From Japan
On 2017-08-03 15:08:10
As expected it is made as a special manufacturer is no doubt
Best choice at less than half price of home center for price
Industrial sewing machine belt exchange
From Japan
On 2017-07-17 18:59:21
The drive belt of the industrial sewing machine of the old clutch motor's brother was damaged because it was hurting I ordered it with the old belt part number perfectly
It is a belt of a sewing machine
From Japan
On 2016-11-28 23:04:18
For goods there is nothing wrong. Next time I would like to ask for parts of sewing machines
Belt replacement of tabletop drilling machine
From Japan
On 2016-11-05 20:56:13
I used it with an old tabletop drilling machine and it was nice that the standards were met.
Machine maintenance
From Japan
On 2016-10-17 00:32:21
Because it is a trusted manufacturer, it can be used with confidence.
Pon confectionery machine motor
From Japan
On 2016-07-11 16:51:54
How crucial the deterioration of the V belt I was using until now was severe but I am doing a way to convey a strong force. It was cheap and it was good.
Exchange
From Japan
On 2016-06-15 16:49:14
Good!
Repair of washing machine
From Japan
On 2016-04-28 15:09:19
I think that it is a very good product, I will watch how much it will have from now.