Buy more than* S$200* and get FREE SHIPPING

  • V Belt M Type, Red

V Belt M Type, Red M17

4.90 (10)
Item.#
00299678
Mfr.#
M17
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Effective Circumference (inch)
17
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Maintenance of agricultural machinery
5
From Japan
On 2017-10-27 09:45:31
It is inexpensive but good goods, I want to continue using it in future, if the shipping cost is cheap, it is perfect
This review is about item#34908307.
Machine belt exchange
5
From Japan
On 2016-12-05 10:00:45
I am satisfied that I can purchase very good merchandise cheaply. I will also use it.
This review is about item#34908474.
Repair of washing machine
5
From Japan
On 2016-11-05 13:34:44
It was a very good product. It also has reliability.
This review is about item#299696.
Rice milling machine
4
From Japan
On 2016-07-23 17:13:09
It is good. And only durability
This review is about item#34908307.
Periodic replacement of the belt of the blower (when it is cut or damaged)
5
From Japan
On 2016-07-15 13:05:53
I think that I have much better than standard items.
This review is about item#34908325.
Agricultural machines
5
From Japan
On 2015-10-23 22:29:02
It can be used with non-trouble. I am very satisfied with the price as well. I think that it is still better if durability is not a problem.
This review is about item#00299696.
Blower actuated belt
5
From Japan
On 2014-06-10 18:28:48
Considering durability and price, only Red belt is used.
This review is about item#34908325.
For driving the grade backer
5
From Japan
On 2013-06-16 16:01:37
It is hard to get at home center but it is thankful for you to arrive soon at monotaro.
This review is about item#34908291.
Drilling machine belt
5
From Japan
On 2013-06-06 19:02:26
Belt replacement of old drilling machine If you wear, buy next time as well. Rotating sound etc. Very satisfied.
This review is about item#34908456.
Driving part of food machine
5
From Japan
On 2012-01-21 09:03:56
The material is solid and can be used with confidence. (It is used for import machines, but the material of the belt we use is not good, it's poor in durability)
This review is about item#34908526.