The reviews are automatic translation.
Walking grass mower
From Japan
On 2018-04-18 11:16:35
Although I have purchased several belts, I am using it at ease because it is inexpensive and good goods.
Machine maintenance
From Japan
On 2018-04-10 15:22:36
Price is cheap and lasts long, there are no improvement points and it is very good
It is a belt for running grass cutters.
From Japan
On 2018-03-30 21:16:51
Thank you for quick response.
I hope in the future as well.
Exchange of driving belt of hammer knife mower
From Japan
On 2018-02-12 18:31:17
If you exchange it yourself it is very cheap! The size is abundant.
I do not use it for work
From Japan
On 2017-12-24 06:41:55
I occasionally use it, but it was as planned as usual.
Maintenance of combine
From Japan
On 2017-11-14 22:06:18
Cost performance is also satisfied. I also appreciate quick response.
Maintenance of agricultural machinery
From Japan
On 2017-10-27 10:00:53
Good at long lasting goods at cheap prices Good Good shipping costs when purchasing separately
Rice reaping operation Rice reaping operation
From Japan
On 2017-10-24 05:03:36
There was no spare and I was worried about working the next day
I was able to work safely with quick response
Maintenance of farm equipment
From Japan
On 2017-09-28 23:47:31
It was good that I could buy it cheaper than purchasing it at home center etc.
As for transferring paddy in dryer
From Japan
On 2017-09-26 21:38:12
I was relieved without troubles due to quick response.
We will continue to use it.