Buy more than* S$200* and get FREE SHIPPING

  • V Belt Lead S II Sb Shape for Agricultural Machine

V Belt Lead S II Sb Shape for Agricultural Machine SB107

4.83 (140)
Item.#
00300012
Mfr.#
SB107
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
51.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Purpose
For agricultural machinery
Effective Pitch Lap Length (mm)
107
Customer Reviews
5 star 124
4 star 8
3 star 8
2 star 0
1 star 0
Review Rating: 4.83
140 Customer Reviews
The reviews are automatic translation.
Exchange of drive belt of hammer knife.
5
From Japan
On 2018-02-12 18:37:41
If you exchange it yourself cheap! It is rich in size and it is monotalou!
This review is about item#35707987.
Rope fresh work
5
From Japan
On 2018-01-24 09:16:59
Satisfied with quality price Since shipping costs will be charged, I would like to purchase them from the next.
This review is about item#35707996.
Maintenance of agricultural machines
5
From Japan
On 2017-12-09 16:01:05
If the belt type number is known, it is cheap · fast and satisfied. In the case of unknown model number, this belt has high strength and little elongation, so you should decide on the measured length.
This review is about item#35708163.
Maintenance of agricultural machinery
5
From Japan
On 2017-12-01 00:39:12
There is also suppleness, it is a product thankful to agricultural machines with many back tensioners. I will continue to use it.
This review is about item#35708005.
Change belt of transporter
4
From Japan
On 2017-11-21 19:49:05
Since the front belt was stretched, there was a case where it did not go on idling when working at high speed, but after replacing it, I got a pulley securely and I was able to work comfortably.
This review is about item#35708224.
I used it for the Kotoribori machine.
5
From Japan
On 2017-11-21 07:05:25
It was the second time we used a solid V belt, I think I would like to use the same thing from now on.
This review is about item#35708181.
Used for combine belt
5
From Japan
On 2017-11-15 16:47:30
If you ask an agricultural equipment manufacturer, you double it, so it is better if it is the same one.
This review is about item#35708005.
Maintenance of combine
5
From Japan
On 2017-11-14 22:06:33
Cost performance is also satisfied. I also appreciate quick response.
This review is about item#35707926.
Machine maintenance
5
From Japan
On 2017-11-10 16:10:16
I ordered and arrived in 2 days I was saved because the accessory was about to expire
This review is about item#35708452.
Agricultural machinery
5
From Japan
On 2017-11-02 14:20:19
I am saved because the type is abundant and the price is cheaper than the belt shop in town.
This review is about item#35708023.