Buy more than* S$200* and get FREE SHIPPING

  • V Belt Lead S II Sb Shape for Agricultural Machine

V Belt Lead S II Sb Shape for Agricultural Machine SB111

4.83 (144)
Package Qty.
Ship pack of
54.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
For agricultural machinery
Effective Pitch Lap Length (mm)
Customer Reviews
5 star 127
4 star 9
3 star 8
2 star 0
1 star 0
Review Rating: 4.83
144 Customer Reviews
The reviews are automatic translation.
Used for cultivating vegetable garden in Tiller
From Japan
On 2018-03-12 21:29:17
I appreciate prompt response. The repaired tiller seems to be misplaced It worked.
This review is about item#35707971.
Machine maintenance
From Japan
On 2018-03-08 15:58:11
I am using it for belt exchange at the periodic check of the machine. I bought it at the price twice this price at home center so far. It is cheap because it is a consumable item.
This review is about item#35707847.
Maintenance of binder (rice harvester)
From Japan
On 2018-02-23 15:42:13
It is saved because it is an item with little handling at home center.
This review is about item#35708041.
Used for snow rotary snow removal machine
From Japan
On 2018-02-22 20:59:48
I only use 2h after replacement, I think that it can be used for a long time than the standard belt.
This review is about item#35707917.
Exchange of drive belt of hammer knife.
From Japan
On 2018-02-12 18:37:41
If you exchange it yourself cheap! It is rich in size and it is monotalou!
This review is about item#35707987.
Rope fresh work
From Japan
On 2018-01-24 09:16:59
Satisfied with quality price Since shipping costs will be charged, I would like to purchase them from the next.
This review is about item#35707996.
Maintenance of agricultural machines
From Japan
On 2017-12-09 16:01:05
If the belt type number is known, it is cheap · fast and satisfied. In the case of unknown model number, this belt has high strength and little elongation, so you should decide on the measured length.
This review is about item#35708163.
Maintenance of agricultural machinery
From Japan
On 2017-12-01 00:39:12
There is also suppleness, it is a product thankful to agricultural machines with many back tensioners. I will continue to use it.
This review is about item#35708005.
Change belt of transporter
From Japan
On 2017-11-21 19:49:05
Since the front belt was stretched, there was a case where it did not go on idling when working at high speed, but after replacing it, I got a pulley securely and I was able to work comfortably.
This review is about item#35708224.
I used it for the Kotoribori machine.
From Japan
On 2017-11-21 07:05:25
It was the second time we used a solid V belt, I think I would like to use the same thing from now on.
This review is about item#35708181.