The reviews are automatic translation.
Maintaining the combine
From Japan
On 2018-04-10 15:01:01
I use it for driving No. 2, but I will last longer than the manufacturer's genuine.
PTO drive belt of small tiller
From Japan
On 2018-03-31 23:02:37
Although it was already abandoned in genuine parts of cultivator, I exchanged it for this belt which also matches size and shape. Although it was used as a replacement part of the belt for the tillage operation of the small tillage machine of 9 horse power at the maximum output, although it used it as a replacement part of the belt for the rotary drive, after the exchange, the tilling time is used for over 10 hours, but it is driving without problems.
During machine maintenance
From Japan
On 2018-03-25 17:01:30
It was different from the one before the exchange but the part number was able to be used without problems.
maintenance
From Japan
On 2018-03-24 18:00:10
It is cheaper and faster than buying with a dealer, home center or nearest parts merchant, and I can not find a reason to buy it except for Monotaro.
Used for cultivating vegetable garden in Tiller
From Japan
On 2018-03-12 21:29:17
I appreciate prompt response. The repaired tiller seems to be misplaced
It worked.
Machine maintenance
From Japan
On 2018-03-08 15:58:11
I am using it for belt exchange at the periodic check of the machine.
I bought it at the price twice this price at home center so far.
It is cheap because it is a consumable item.
Maintenance of binder (rice harvester)
From Japan
On 2018-02-23 15:42:13
It is saved because it is an item with little handling at home center.
Used for snow rotary snow removal machine
From Japan
On 2018-02-22 20:59:48
I only use 2h after replacement, I think that it can be used for a long time than the standard belt.
Exchange of drive belt of hammer knife.
From Japan
On 2018-02-12 18:37:41
If you exchange it yourself cheap! It is rich in size and it is monotalou!
Rope fresh work
From Japan
On 2018-01-24 09:16:59
Satisfied with quality price
Since shipping costs will be charged, I would like to purchase them from the next.