Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt Xl037 Type
  • Synchronization Belt Xl037 Type
  • Synchronization Belt Xl037 Type

Synchronization Belt Xl037 Type 270XL037

5.00 (14)
Item.#
00300273
Mfr.#
270XL037
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
5.08
Number of Gears
135
Belt Pitch Circumference (mm)
About 686
Belt Nominal Length (inch)
27 Tolerance: +/- 0.30mm
Material
Gum