Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Synchronization Belt L100 Type
  • Synchronization Belt L100 Type
  • Synchronization Belt L100 Type

Synchronization Belt L100 Type 124L100

Item.#
00304701
Mfr.#
124L100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
35.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
9.525
Belt Nominal Length (inch)
12.4 tolerance: +/- 0.23mm
Material
Gum