Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt L100 Type
  • Synchronization Belt L100 Type
  • Synchronization Belt L100 Type

Synchronization Belt L100 Type 135L100

Item.#
00304805
Mfr.#
135L100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
31.17 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
9.525
Belt Nominal Length (inch)
13.5 tolerance: +/- 0.23mm
Material
Gum