Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Synchronization Belt L050 Type
  • Synchronization Belt L050 Type
  • Synchronization Belt L050 Type
  • Synchronization Belt L050 Type

Synchronization Belt L050 Type 135L050

3.00 (1)
Item.#
00304832
Mfr.#
135L050
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
9.525
Number of Gears
36
Belt Pitch Circumference (mm)
About 343
Belt Nominal Length (inch)
13.5 tolerance: +/- 0.23mm
Material
Gum
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Drive connection of equipment
3
From Japan
On 2014-01-14 19:56:22
As a result of carrying out belt exchange, it can be used without problems. I think that packaging is preferable because it is a rubber belt as a demand.
This review is about item#00305085.