Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt L100 Type
  • Synchronization Belt L100 Type
  • Synchronization Belt L100 Type

Synchronization Belt L100 Type 150L100

Item.#
00304857
Mfr.#
150L100
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
9.525
Belt Pitch Circumference (mm)
About 381
Material
Gum
Belt Nominal Length (inch)
15 Tolerance: +/- 0.23mm