Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt L050 Type
  • Synchronization Belt L050 Type
  • Synchronization Belt L050 Type
  • Synchronization Belt L050 Type

Synchronization Belt L050 Type 150L050

3.00 (1)
Item.#
00304884
Mfr.#
150L050
Package Qty.
1PC
Ship pack of
1
16.05 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
9.525
Type
L type
Belt Nominal Length (inch)
15 Tolerance: +/- 0.23 mm
Material
Rubber
Belt Width (inch)[mm]
0.5 [12.7] Tolerance: +/- 0.5 mm
Belt Pitch Circumference (mm)
About 381
Number of Gears
40
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Drive connection of equipment
3
From Japan
On 2014-01-14 19:56:22
As a result of carrying out belt exchange, it can be used without problems. I think that packaging is preferable because it is a rubber belt as a demand.
This review is about item#00305085.