Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt L100 Type
  • Synchronization Belt L100 Type
  • Synchronization Belt L100 Type

Synchronization Belt L100 Type 187L100

Item.#
00305051
Mfr.#
187L100
Package Qty.
1PC
Ship pack of
1
35.83 SGD
ADD TO CART
Shipped after 2017-10-30
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
9.525
Belt Pitch Circumference (mm)
About 475
Material
Gum
Belt Nominal Length (inch)
18.7 tolerance: +/- 0.25mm