Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt L100 Type
  • Synchronization Belt L100 Type
  • Synchronization Belt L100 Type

Synchronization Belt L100 Type 322L100

Item.#
00305751
Mfr.#
322L100
Package Qty.
1PC
Ship pack of
1
50.26 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
9.525
Belt Pitch Circumference (mm)
About 818
Material
Gum
Belt Nominal Length (inch)
32.2 tolerance: +/- 0.33mm