Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt L100 Type
  • Synchronization Belt L100 Type
  • Synchronization Belt L100 Type

Synchronization Belt L100 Type 390L100

Item.#
00306153
Mfr.#
390L100
Package Qty.
1PC
Ship pack of
1
55.48 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
9.525
Belt Pitch Circumference (mm)
About 991
Material
Gum
Belt Nominal Length (inch)
39 Tolerance: +/- 0.33mm