Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt L100 Type
  • Synchronization Belt L100 Type
  • Synchronization Belt L100 Type

Synchronization Belt L100 Type 480L100

Item.#
00306555
Mfr.#
480L100
Package Qty.
1PC
Ship pack of
1
64.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
9.525
Number of Gears
128
Belt Pitch Circumference (mm)
1219
Belt Width (inch)[mm]
1 [25.4] tolerance: +/- 0.7mm
Material
Gum
Type
L-shaped
Belt Nominal Length (inch)
48 tolerance: +/- 0.38mm