Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt L050 Type
  • Synchronization Belt L050 Type
  • Synchronization Belt L050 Type
  • Synchronization Belt L050 Type

Synchronization Belt L050 Type 510L050

3.00 (1)
Item.#
00306634
Mfr.#
510L050
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
33.14 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
9.525
Number of Gears
136
Belt Pitch Circumference (mm)
About 1295
Belt Nominal Length (inch)
51 Tolerance: +/- 0.40mm
Material
Gum
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Drive connection of equipment
3
From Japan
On 2014-01-14 19:56:22
As a result of the belt replacement, and it can be used without problems. Since the rubber belt as demand I think a bag containing packaging is preferred.
This review is about item#00305085.