Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt Xl00
  • Synchronization Belt Xl00
  • Synchronization Belt Xl00

Synchronization Belt Xl00 1140H100

5.00 (1)
Item.#
00308113
Mfr.#
1140H100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Material
Gum
Belt Nominal Length (inch)
114
tolerance: +/- 0.56mm
Dimensions p (mm)
12.700
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To replace the timing belt of the mating machine
5
From Japan
On 2015-10-20 16:25:20
I attached it to the geared motor spur gear gear of the sitting machine, but I was able to feed well enough even in trial operation. I want to repeat again when it becomes tattered.
This review is about item#00308716.