Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt Xl00
  • Synchronization Belt Xl00
  • Synchronization Belt Xl00

Synchronization Belt Xl00 240H100

5.00 (1)
Item.#
00308567
Mfr.#
240H100
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Material
Gum
Belt Nominal Length (inch)
24
tolerance: +/- 0.30mm
Belt Width (inch)[mm]
1[25.4]
Dimensions p (mm)
12.700
Belt Pitch Circumference (mm)
About 610